Leviton 83001 Toggle Wallplate, 1-Gang, Aluminum, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    83001
  • Rexel Part Number:

    28560
  • UPC:

    078477423103

1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Aluminum, Device Mount - Color: Aluminum.

$ 306.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 83001

Rexel Part # 28560

UPC 078477423103

UNSPSC 39121704

Color Aluminum

Gangs 1

Material Aluminum

Mounting Device

Size Standard

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch