Leviton 83003 Duplex Wallplate, 1-Gang, Aluminum, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    83003
  • Rexel Part Number:

    9563
  • UPC:

    078477423301

1-Gang, Duplex Device Receptacle Wallplate, Standard Size, Aluminum, Device Mount - Aluminum.

$ 306.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 83003

Rexel Part # 9563

UPC 078477423301

UNSPSC 39121704

Color Aluminum

Gangs 1

Material Aluminum

Mounting Device

Size Standard

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch