Leviton 84001 Toggle Wallplate, 1-Gang, 430 Stainless Steel, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    84001
  • Rexel Part Number:

    27363
  • UPC:

    078477119181

1-Gang Toggle Device Switch Wallplate, Standard Size, Material: 430 Stainless Steel, Device Mount - Color: Stainless Steel.

$ 213.16 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 84001

Rexel Part # 27363

UPC 078477119181

UNSPSC 39121704

Color Stainless Steel

Gangs 1

Material Stainless Steel

Mounting Device

Size Standard

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch