Leviton 84003-E40 Duplex Wallplate, 1-Gang, Stamped "Emergency", Stainless Steel

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    84003-E40
  • Rexel Part Number:

    31029
  • UPC:

    078477201374

1-Gang Duplex Wallplate, Stamped "Emergency", Non-Magnetic Stainless Steel. Standard Size

$ 3,922.80 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 84003-E40

Rexel Part # 31029

UPC 078477201374

UNSPSC 39121704

Color Stainless Steel

Gangs 1

Material Stainless Steel

Mounting Device

Size Standard

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch