Leviton 84003-G40 Duplex Wallplate, 1-Gang, Engraved GFCI Protected, Stainless Steel

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    84003-G40
  • Rexel Part Number:

    99325
  • UPC:

    07847735195

Duplex Wallplate, 1-Gang, Engraved GFCI Protected, Stainless Steel

$ 4,229.03 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 84003-G40

Rexel Part # 99325

UPC 07847735195

UNSPSC 39121704

Color Stainless Steel

Gangs 1

Material Stainless Steel

Mounting Device

Size Standard

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch