Leviton 84003-IG Duplex Wallplate, 1-Gang, Engraved "Isolated Ground" Stainless Steel

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    84003-IG
  • Rexel Part Number:

    170551
  • UPC:

    078477351949

1-Gang Duplex Wallplate, Engraved "Isolated Ground" Non-Magnetic Stainless Steel, Standard Size

$ 3,922.80 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 84003-IG

Rexel Part # 170551

UPC 078477351949

UNSPSC 39121704

Color Stainless Steel

Gangs 1

Material Stainless Steel

Mounting Device

Size Standard

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch