Leviton 84003 Duplex Wallplate, 1-Gang, Stainless Steel, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    84003
  • Rexel Part Number:

    14779
  • UPC:

    078477781890

1-Gang, Duplex Device Receptacle Wallplate, Standard Size, 430 Stainless Steel, Device Mount - Stainless Steel.

$ 203.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 84003

Rexel Part # 14779

UPC 078477781890

UNSPSC 39121704

Color Stainless Steel

Gangs 1

Material Stainless Steel

Mounting Device

Size Standard

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch