Leviton 84019-40 Blank Wallplate, 1-Gang, Stainless Steel, Standard, Strap Mount

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    84019-40
  • Rexel Part Number:

    179389
  • UPC:

    078477430743

1-Gang, No Device Blank Wallplate, Standard Size, 302 Stainless Steel, Strap Mount - Stainless Steel.

$ 586.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 84019-40

Rexel Part # 179389

UPC 078477430743

UNSPSC 39121704

Color Stainless Steel

Gangs 1

Material Stainless Steel

Mounting Strap

Size Standard

Type Blank Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch