Leviton 84071-40 Keylock Switch Wallplate, 1-Gang, Stainless Steel

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    84071-40
  • Rexel Part Number:

    23597
  • UPC:

    078477052099

1-Gang, Key Lock Power Switch Device Switch Wallplate, Standard Size, 430 Stainless Steel, Device Mount w/Spanner Screws and Tool Diameter: .880 - Stainless Steel.

$ 1,137.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 84071-40

Rexel Part # 23597

UPC 078477052099

UNSPSC 39121704

Color Stainless Steel

Gangs 1

Material Stainless Steel

Mounting Device

Size Standard

Type Locking Key Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch