Leviton 85003 Duplex Wallplate, 1-Gang, Thermoset, Brown, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    85003
  • Rexel Part Number:

    29346
  • UPC:

    078477151297

1-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoset, Device Mount - Brown.

$ 37.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 85003

Rexel Part # 29346

UPC 078477151297

UNSPSC 39121704

Color Brown

Gangs 1

Material Plastic

Mounting Device

Size Standard

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch