Leviton 86004 1-Gang Single Rcpt Wallplate, (1) 1.406" Hole, IV Thermoset

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    86004
  • Rexel Part Number:

    12659
  • UPC:

    078477772911

1-Gang, (1) 1.406 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoset, Device Mount - Color/Finish: Ivory.

$ 45.37 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 86004

Rexel Part # 12659

UPC 078477772911

UNSPSC 39121704

Color Ivory

Gangs 1

Material Plastic

Mounting Device

Opening 1.406 in

Size Standard

Type Single Receptacle

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch