Leviton 87001 Toggle Wallplate, 1-Gang, Gray Thermoset, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    87001
  • Rexel Part Number:

    8819
  • UPC:

    078477810712

1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset, Device Mount - Color: Gray.

$ 44.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 87001

Rexel Part # 8819

UPC 078477810712

UNSPSC 39121704

Color Gray

Gangs 1

Material Plastic

Mounting Device

Size Standard

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch