Lutron CW-1-BR Dimmer/Fan Control Wallplate, 1-Gang, Brown, Claro Series

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    CW-1-BR
  • Rexel Part Number:

    106044
  • UPC:

    027557692090

1-Gang, Decora/GFCI Receptacle Wallplate, Standard Size, Screwless - Brown.

$ 3.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # CW-1-BR

Rexel Part # 106044

UPC 027557692090

UNSPSC 39121704

Color Brown

Family / Style Designer

Gangs 1

Material Plastic

Mounting Screwless

Size Standard

Type Decora

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch