Lutron CW-1-SS Dimmer/Fan Control Wallplate, 1-Gang, Stainless Steel, Claro Series

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    CW-1-SS
  • Rexel Part Number:

    112033
  • UPC:

    027557223249

1-Gang, Decora/GFCI Receptacle Wallplate, Standard Size, Screwless - Stainless Steel.

$ 9.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # CW-1-SS

Rexel Part # 112033

UPC 027557223249

UNSPSC 39121704

Color Stainless Steel

Family / Style Designer

Gangs 1

Material Plastic

Mounting Screwless

Size Standard

Type Decora

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch