Lutron CW-1-WH Dimmer/Fan Control Wallplate, 1-Gang, White, Claro Series

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    CW-1-WH
  • Rexel Part Number:

    79256
  • UPC:

    027557975421

1-Gang, Decora/GFCI Receptacle Wallplate, Standard Size, Screwless - White.

$ 3.90 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # CW-1-WH

Rexel Part # 79256

UPC 027557975421

UNSPSC 39121704

Color White

Family / Style Designer

Gangs 1

Material Plastic

Mounting Screwless

Size Standard

Type Decora

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch