Lutron SC-1-PD Dimmer/Fan Control Wallplate, 1-Gang, Satin Series, Palladium Finish

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    SC-1-PD
  • Rexel Part Number:

    87827
  • UPC:

    027557266291

Wallplate, Lutron, Satin Colors, For Maestro, Spacer System, Diva, Lyneo Lx, Skylark, Osprey, And Radiora, 2.940 In Width X 4.690 In Height, 1 Gang, 0.300 In Thickness, Biscuit, Designer Style, Stain Finish

$ 7.09 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # SC-1-PD

Rexel Part # 87827

UPC 027557266291

UNSPSC 39121704

Color Palladium

Family / Style Designer

Gangs 1

Material Plastic

Mounting Screwless

Size Standard

Type Dimmer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch