Lutron SC-1-TC Dimmer/Fan Control Wallplate, 1-Gang, Satin Series, Terracotta Finish

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    SC-1-TC
  • Rexel Part Number:

    83446
  • UPC:

    027557495202

1-Gang, Decora/GFCI Receptacle Wallplate, Standard Size, Screwless - Terracotta Satin.

$ 7.09 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # SC-1-TC

Rexel Part # 83446

UPC 027557495202

UNSPSC 39121704

Color Terracotta

Family / Style Designer

Gangs 1

Material Plastic

Mounting Screwless

Size Standard

Type Dimmer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch