Mulberry Metal 41020 Toggle Wallplate, 1-Gang, Red Steel, Gas Burner Plate

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

  • Rexel Part Number:

  • UPC:


1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Steel, Device Mount, Flush Mounting, Gas Burner Plate - Color: Red with Silk Screened White Letters.

$ 202.40 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 41020

Rexel Part # 125825

UPC 095327410205

UNSPSC 39121304

Color Red

Gangs 1

Material Steel

Mounting Device

Size Standard

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch