Mulberry Metal 57101 Duplex Wallplate, 1-Gang, Stainless Steel 430, Satin

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    57101
  • Rexel Part Number:

    125581
  • UPC:

    09532757101

Duplex Wall Plate, 1-Gang, Stainless Steel 430, Satin Finish, Princess Shape

$ 218.55 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 57101

Rexel Part # 125581

UPC 09532757101

UNSPSC 39121704

Color Stainless Steel

Gangs 1

Material Stainless

Mounting Device

Size Standard

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch