Mulberry Metal 64401 Wallplate, 1-Gang, Decora, Polished Brass

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    64401
  • Rexel Part Number:

    125236
  • UPC:

    09532764401

Wall Plate, 1-Gang, Decora/GFCI, Polished Brass, Standard Size

$ 662.35 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 64401

Rexel Part # 125236

UPC 09532764401

UNSPSC 39121704

Color Polished Brass

Gangs 1

Material Brass

Mounting Device

Size Standard

Type Decora Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch