Mulberry Metal 84091 Single Receptacle Wallplate, 1.406", 1-Gang, Steel, Ivory

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    84091
  • Rexel Part Number:

    201338
  • UPC:

    09532784091

Single Receptacle Wall Plate, 1-Gang, Steel, Ivory Semi-Gloss

$ 72.60 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 84091

Rexel Part # 201338

UPC 09532784091

UNSPSC 39121704

Color Ivory

Gangs 1

Material Steel

Mounting Device

Opening 1.406 in

Size Standard

Type Single Receptacle

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch