Mulberry Metal 86151 Wall Plate, 1 Gang, (1) Blank, Steel, White, Semi Gloss, Standard

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    86151
  • Rexel Part Number:

    126831
  • UPC:

    09532786151

Wall Plate, 1-Gang, Blank, Steel, White

$ 72.60 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 86151

Rexel Part # 126831

UPC 09532786151

UNSPSC 39121704

Color White

Gangs 1

Material Steel

Mounting Device

Size Standard

Type Blank

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch