Mulberry Metal 87401 Wallplate, 1-Gang, Decora, Steel, Black Matte

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    87401
  • Rexel Part Number:

    126331
  • UPC:

    09532787401

Wall Plate, 1-Gang, Decora/GFCI, Steel, Black Matte

$ 99.31 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 87401

Rexel Part # 126331

UPC 09532787401

UNSPSC 39121704

Color Black

Gangs 1

Material Steel

Mounting Device

Size Standard

Type Decora Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch