Mulberry Metal 93071 Toggle Switch Wallplate, 1-Gang, Stainless Steel Type 302

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    93071
  • Rexel Part Number:

    126065
  • UPC:

    09532793071

Duplex Wallplate, 1-Gang, Stainless Steel Type 302

$ 245.94 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 93071

Rexel Part # 126065

UPC 09532793071

UNSPSC 39121704

Color Stainless Steel

Gangs 1

Material Stainless

Mounting Device

Size Standard

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch