Mulberry Metal 97111 Single Receptacle Wallplate, 1-Gang, (1) 1.620", Stainless Steel

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    97111
  • Rexel Part Number:

    125422
  • UPC:

    09532797111

Wall Plate, 1-Gang, for 20 Amp Twistlock Receptacle (1.620"), Stainless Steel Type 430, Standard Size, Device Mount.

$ 282.44 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 97111

Rexel Part # 125422

UPC 09532797111

UNSPSC 39121704

Color Stainless Steel

Gangs 1

Material Stainless Steel

Mounting Device

Opening 4.62 in

Type Single Receptacle

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch