Mulberry Metal 97778 Twistlock Receptacle Wallplate, 1.730", 1-Gang, Stainless Steel

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    97778
  • Rexel Part Number:

    144893
  • UPC:

    09532797778

Twistlock Receptacle Wall Plate, 1.730", 1-Gang, Stainless Steel

$ 554.75 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 97778

Rexel Part # 144893

UPC 09532797778

UNSPSC 39121704

Color Stainless Steel

Gangs 1

Material Stainless Steel

Mounting Device

Opening 1.73 in

Size Standard

Type Single Receptacle

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch