Mulberry Metal 99071 Toggle Switch Wallplate, 1-Gang, Steel, Ivory Wrinkle

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    99071
  • Rexel Part Number:

    124393
  • UPC:

    09532799071

Wall Plate, 1-Gang, Toggle Switch, Standard Size, Device Mount, Steel, Wrinkle, Ivory.

$ 76.38 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 99071

Rexel Part # 124393

UPC 09532799071

UNSPSC 39121704

Color Ivory

Gangs 1

Material Steel

Mounting Device

Size Standard

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch