Mulberry Metal 99101 1-Gang, Duplex Wall Plate, Ivory

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    99101
  • Rexel Part Number:

    124326
  • UPC:

    09532799101

Wall Plate, Duplex, 1-Gang, Steel, Standard Size, Device Mount, Ivory - Wrinkle.

$ 76.38 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 99101

Rexel Part # 124326

UPC 09532799101

UNSPSC 39121704

Color Ivory

Gangs 1

Material Steel

Mounting Device

Size Standard

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch