Mulberry Metal 99111 1-Gang, (1) 1.620", Steel

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    99111
  • Rexel Part Number:

    124300
  • UPC:

    09532799111

Wall Plate, 1-Gang, for 20 Amp Twistlock Receptacle (1.620"), Steel, Standard Size, Device Mount, Wrinkle, Ivory.

$ 176.81 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 99111

Rexel Part # 124300

UPC 09532799111

UNSPSC 39121704

Color Ivory

Gangs 1

Material Steel

Mounting Device

Opening 1.620 in

Type Single Receptacle

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch