Mulberry Metal 99151 Blank, 1-Gang, Steel, Ivory, Standard

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    99151
  • Rexel Part Number:

    124039
  • UPC:

    09532799151

Wallplate, Blank, 1-Gang, Steel, Box Mount, Standard Size, Ivory Wrinkle.

$ 77.91 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 99151

Rexel Part # 124039

UPC 09532799151

UNSPSC 39121704

Color Ivory

Gangs 1

Material Steel

Mounting Box Mount

Size Standard

Type Blank Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch