Mulberry Metal 99223 Twistlock Receptacle Wallplate, (1) 2.48", 1-Gang, Ivory Wrinkle

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    99223
  • Rexel Part Number:

    123979
  • UPC:

    09532799223

Twistlock Receptacle Wallplate, (1) 2.48", 1-Gang, Ivory Wrinkle

$ 314.36 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 99223

Rexel Part # 123979

UPC 09532799223

UNSPSC 39121704

Color Ivory

Gangs 1

Material Steel

Mounting Device

Opening 2.48 in

Size Standard

Type Single Receptacle

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch