Dottie TW250 Pipe Strap, 1-Hole, Size: 2-1/2", Material/Finish: Steel/Zinc

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    TW250
  • Rexel Part Number:

    614843
  • UPC:

    78100227726

Pipe Strap, 1-Hole, Size: 2-1/2 Inch, Material/Finish: Steel/Zinc, For Use With EMT Conduit

$ 619.22 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # TW250

Rexel Part # 614843

UPC 78100227726

UNSPSC 39121705

Diameter 2 1/2 in

Material Steel

Type Pipe Strap

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch