Bizline R50150 Armored Cable Strap, 1-Hole, 3/8", Steel

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    R50150
  • Rexel Part Number:

    335551
  • UPC:

    70559150150

Armored Cable Strap, 1-Hole, 3/8", Steel, For Use With Armored Cable

$ 59.90 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # R50150

Rexel Part # 335551

UPC 70559150150

UNSPSC 31160000

Diameter 3/8 in

Material Steel

Mounting 1-Hole

Size 3/8 in

Type Cable Strap

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch