Dottie HW125 Pipe Strap, 1-Hole, Size: 1-1/4", Material/Finish: Steel/Zinc

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    HW125
  • Rexel Part Number:

    615016
  • UPC:

    78100227815

Pipe Strap, 1-Hole, Size: 1-1/4", Material/Finish: Steel/Zinc

$ 136.99 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # HW125

Rexel Part # 615016

UPC 78100227815

UNSPSC 39121700

Diameter 1 1/4 in

Material Steel

Type Pipe Strap

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch