EGS 1809 Pipe Strap, 1-Hole, Size: 3-1/2", Material/Finish: Steel/Zinc

  • Mfr/Brand Name:

    EGS
  • Mfr Number:

    1809
  • Rexel Part Number:

    50356
  • UPC:

    68785521809

Pipe Strap, 1-Hole, Size: 3-1/2 Inch, Material/Finish: Steel/Zinc

$ 1,222.88 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand EGS

Mfr Part # 1809

Rexel Part # 50356

UPC 68785521809

UNSPSC 39121705

Diameter 3 1/2 in

Material Steel

Mounting 1-Hole

Type Strap

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch