Minerallac MED14 Service Entrance Strap, 1-Hole, Fits SEU Cables up to 1.465", Steel

  • Mfr/Brand Name:

    Minerallac
  • Mfr Number:

    MED14
  • Rexel Part Number:

    82130
  • UPC:

    78461056014

Service Entrance Strap, 1-Hole, Fits SEU Cables up to 1.465 Inch, Material/Finish: Steel/Zinc

$ 36.23 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Minerallac

Mfr Part # MED14

Rexel Part # 82130

UPC 78461056014

UNSPSC 31162310

Diameter 1.465 in

Material Steel

Mounting 1-Hole

Type Strap

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch