Minerallac MED3 UF Cable Strap, 1-Hole, 1/2", Steel

  • Mfr/Brand Name:

    Minerallac
  • Mfr Number:

    MED3
  • Rexel Part Number:

    108734
  • UPC:

    78461056003

UF Cable Strap, 1-Hole, 1/2 Inch, Steel

$ 11.69 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Minerallac

Mfr Part # MED3

Rexel Part # 108734

UPC 78461056003

UNSPSC 39121311

Diameter 1/2 in

Material Steel

Size 0.55 in

Type Cable Strap

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch