Steel City HS-104 Rigid Conduit Strap, 1-Hole, 1-1/4", Steel

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    HS-104
  • Rexel Part Number:

    6746
  • UPC:

    78599141808

Rigid Conduit Strap, 1-Hole, 1-1/4 Inch, Steel, For Use With Rigid/IMC Conduit

$ 124.51 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # HS-104

Rexel Part # 6746

UPC 78599141808

UNSPSC 39121321

Diameter 1 1/4 in

Material Steel

Mounting 1-Hole

Type Strap

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch