Steel City HS-105 Rigid Conduit Strap, 1-Hole, 1-1/2", Steel

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    HS-105
  • Rexel Part Number:

    6724
  • UPC:

    78599141810

Rigid Conduit Strap, 1-Hole, 1-1/2 Inch, Steel, For Use With Rigid/IMC Conduit

$ 173.12 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # HS-105

Rexel Part # 6724

UPC 78599141810

UNSPSC 39121321

Diameter 1 1/2 in

Material Steel

Mounting 1-Hole

Type Strap

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch