Steel City HS-107 One-Hole Strap, 2 1/2", Steel, for Rigid/IMC

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    HS-107
  • Rexel Part Number:

    6678
  • UPC:

    78599141814

2 1/2" Strap, 1-Hole, Material: Zinc Plated Steel. For use with: Rigid, IMC.

$ 642.71 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # HS-107

Rexel Part # 6678

UPC 78599141814

UNSPSC 39121321

Diameter 2 1/2 in

Material Steel

Mounting 1-Hole

Type Strap

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch