Pass & Seymour TP703-LA Power Outlet Wallplate, 2-Gang, Nylon, 2.125" Hole, Light Almond

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    TP703-LA
  • Rexel Part Number:

    202463
  • UPC:

    78500727585

Wall Plate, 2-Gang, 3-Wire Range/Dryer Receptacle (2.125"), Nylon, Standard Size, Device Mount, 4 Mounting Holes, Light Almond.

$ 560.29 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # TP703-LA

Rexel Part # 202463

UPC 78500727585

UNSPSC 39121704

Color Light Almond

Gangs 2

Material Nylon

Mounting Device

Opening 2.125 in

Type Single Receptacle

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch