Pass & Seymour TP703-W Power Outlet Wallplate, 2-Gang, Nylon, 2.125" Hole, White

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    TP703-W
  • Rexel Part Number:

    115098
  • UPC:

    78500727586

Wall Plate, 2-Gang, 3-Wire Range/Dryer Receptacle (2.125"), Nylon, Standard Size, Device Mount, 4 Mounting Holes, White.

$ 582.73 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # TP703-W

Rexel Part # 115098

UPC 78500727586

UNSPSC 39121704

Color White

Gangs 2

Material Nylon

Mounting Device

Opening 21.25 in

Type Single Receptacle

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch