Pass & Seymour TP720-I Power Outlet Wallplate (1.5938"), 1-Gang, Nylon, Ivory

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    TP720-I
  • Rexel Part Number:

    423441
  • UPC:

    785007275896

Trademaster 1g Power Outlet I

$ 375.48 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # TP720-I

Rexel Part # 423441

UPC 785007275896

UNSPSC 39121704

Color Ivory

Gangs 1

Material Nylon

Mounting Device

Opening 1.59 in

Type Single Receptacle

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch