Leviton 80526-I 2-Gang Single Rcpt Wallplate, (1) 2.150" Hole, IV Thermoset

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    80526-I
  • Rexel Part Number:

    5117
  • UPC:

    078477492048

2-Gang, (1) 2.150 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoset, Flush Mount - Color/Finish: Ivory.

$ 476.70 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80526-I

Rexel Part # 5117

UPC 078477492048

UNSPSC 39121704

Color Ivory

Gangs 2

Material Plastic

Mounting Device

Opening 2.15 in

Size Standard

Type Power Outlet Receptacle

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch