Leviton 80528-BLK Power Outlet Wallplate, 1-Gang, 2.15" Hole, Thermoset, Black, Midway

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    80528-BLK
  • Rexel Part Number:

    330653
  • UPC:

    078477492109

1-Gang, (1) 2.150 Inch Hole Single Power Outlet Wallplate, 30 & 50 Amp Receptacle, Midway Size, Material: Thermoset, Device Mount - Color/Finish: Black.

$ 445.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80528-BLK

Rexel Part # 330653

UPC 078477492109

UNSPSC 39121704

Color Black

Gangs 1

Material Thermoset

Mounting Box

Opening 2.15 in

Size Midway

Type Power Outlet Receptacle

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch