Leviton 80530-BLK 2-Gang Single Rcpt Wallplate, (1) 2.465" Hole, BK Thermoset

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    80530-BLK
  • Rexel Part Number:

    469151
  • UPC:

    078477869741

2-Gang, (1) 2.465 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoset, Flush Mount - Color/Finish: Black.

$ 295.05 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80530-BLK

Rexel Part # 469151

UPC 078477869741

UNSPSC 39121704

Color Black

Gangs 2

Material Thermoset

Mounting Device

Opening 2.465 in

Size Standard

Type Power Outlet Receptacle

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch