Leviton 80720-I 1-Gang Single Rcpt Wallplate, (1) 1.600" Hole, IV Nylon

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    80720-I
  • Rexel Part Number:

    29046
  • UPC:

    078477494202

1-Gang, (1) 1.600 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount, Locking - Color/Finish: Ivory.

$ 187.95 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80720-I

Rexel Part # 29046

UPC 078477494202

UNSPSC 39121704

Color Ivory

Gangs 1

Material Nylon

Mounting Device

Opening 1.6 in

Size Standard

Type Locking Receptacle

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch