Leviton 80728-W Power Outlet Wallplate, 1-Gang, 2.15" Hole, Nylon, White, Midway

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    80728-W
  • Rexel Part Number:

    28690
  • UPC:

    078477494745

1-Gang, (1) 2.150 Inch Hole Single Power Outlet Wallplate, 30 & 50 Amp Receptacle, Midway Size, Material: Thermoplastic Nylon, Flush Mount - Color/Finish: White.

$ 708.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80728-W

Rexel Part # 28690

UPC 078477494745

UNSPSC 39121704

Color White

Gangs 1

Material Nylon

Mounting Box

Opening 2.15 in

Size Midway

Type Power Outlet Receptacle

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch