Leviton 83028 1-Gang Single Rcpt Wallplate, (1) 2.150" Hole, Aluminum

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    83028
  • Rexel Part Number:

    29704
  • UPC:

    078477424902

1-Gang, (1) 2.150 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Aluminum, Flush Mount - Color/Finish: Aluminum.

$ 379.06 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 83028

Rexel Part # 29704

UPC 078477424902

UNSPSC 39121704

Color Aluminum

Gangs 1

Material Aluminum

Mounting Box

Opening 2.15 in

Size Standard

Type Power Outlet Receptacle

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch