Leviton 84020-40 1-Gang Single Rcpt Wallplate, (1) 1.600" Hole, 302 S.Steel

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    84020-40
  • Rexel Part Number:

    30942
  • UPC:

    078477430750

1-Gang, (1) 1.600 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: 302 Stainless Steel, Device Mount, Locking - Color/Finish: Stainless Steel.

$ 783.30 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 84020-40

Rexel Part # 30942

UPC 078477430750

UNSPSC 39121704

Color Stainless Steel

Gangs 1

Material Stainless Steel

Mounting Device

Opening 1.6 in

Size Standard

Type Single Receptacle

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch